25 x 22 in. 3-Hole Quartz Single Bowl Undermount Kitchen Sink in Granito
25 x 22 in. 3-Hole Quartz Single Bowl Undermount Kitchen Sink in Granito
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.6
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Granito
- Depth:
- 9-1/2 in
- Drain Location:
- Rear Center
- Drain Opening:
- 3-1/2 in
- Faucet Center Size:
- 8 in
- IAPMO Listed -:
- Yes
- Length:
- 25 in
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 21-3/8 in x 17-7/8 in x 9 in
- Sink Depth:
- 9-1/2 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Quartz
- Sink Size Range:
- 21 in - 25 in
- Width:
- 22 in