Swan Corporation 3-Hole 1-Bowl Kitchen Sink

SQZ02522SB

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Made with 80% actual quartz stone, only a diamond is harder
  • Virtually indestructible will not damage from kitchen use

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.6
CSA Certified
CSA B45
Color Finish
Nero
Color Finish Category
Browns
Drain Location
Right
Drain Opening
3-1/2 in
Installation Type
Undermount
Material
Composite
Number Of Bowls
1
Number of Holes
1 Hole
Overall Sink Size
25 in x 22 in
Sink Bowl Size
22 in x 25 in x 9-1/2 in
Sink Size Range
20 in - 25 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday