30 in. x 60 in. Shower Base with Right Drain in White
30 in. x 60 in. Shower Base with Right Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Will not mold or mildew, no grout to clean
- Coordinates with Swanstone shower and bath systems
- Reinforced solid surface means color and texture run all the way through and cannot wear away
- The "S" pattern molded into floor provides a slip-resistant surface
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Right
- Height:
- 4-1/2 in
- IAPMO Listed -:
- Yes
- Length:
- 30 in
- Material:
- Solid Surface
- Shower Base Shape:
- Rectangle
- Threshold Height:
- 4-1/2 in
- Width:
- 60 in