31-7/8 x 19-1/4 in. No Hole Composite Single Bowl Undermount Kitchen Sink in Bianca
31-7/8 x 19-1/4 in. No Hole Composite Single Bowl Undermount Kitchen Sink in Bianca
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.6
- Application:
- Commercial, Residential
- CSA Certified:
- CSA B45
- Color Finish Category:
- Whites
- Color Finish Name:
- Bianca
- Drain Location:
- Right
- Drain Opening:
- 3-1/2 in
- IAPMO Listed -:
- Yes
- Material Type:
- Granite, Quartz
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 29 in x 16-3/8 in x 9 in
- Sink Depth:
- 9-9/16 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Composite
- Sink Size Range:
- 31 in - 35 in
- Sink Size, Overall:
- 31-7/8 in x 19-1/4 in