31-7/8 x 19-1/4 in. No Hole Composite Single Bowl Undermount Kitchen Sink in Nero

You last purchased this on
 
Swan Corporation

31-7/8 x 19-1/4 in. No Hole Composite Single Bowl Undermount Kitchen Sink in Nero

This product requires certification to purchase.
Brand image
You last purchased this on
 
Swan Corporation

31-7/8 x 19-1/4 in. No Hole Composite Single Bowl Undermount Kitchen Sink in Nero

  • Fast #
  • Part #SQU03322SBNERO
  • Item #4526137
  • Manufacturer Part #QU03322SB.077
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Nero Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI Z124.6
Application:
Commercial, Residential
CSA Certified:
CSA B45
Color Finish Category:
Browns
Color Finish Name:
Nero
Drain Location:
Right
Drain Opening:
3-1/2 in
IAPMO Listed -:
Yes
Length:
31-7/8 in
Material Type:
Granite, Quartz
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Rectangular
Sink Bowl Size:
29 in x 16-3/8 in x 9 in
Sink Depth:
9-9/16 in
Sink Installation Type:
Undermount
Sink Material:
Composite
Sink Size Range:
31 in - 35 in
Width:
19-1/4 in