32 x 21 in. No Hole Composite Double Bowl Undermount Kitchen Sink in Granito
32 x 21 in. No Hole Composite Double Bowl Undermount Kitchen Sink in Granito
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Made with 80% actual quartz stone, only a diamond is harder
- Mounts under any countertop material including granite/quartz, solid surface and tile
- Virtually indestructible will not damage from kitchen use
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.6
- Application:
- Commercial, Residential
- CSA Certified:
- CSA B45
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Granito
- Drain Location:
- Rear Center
- Drain Opening:
- 3-1/2 in
- IAPMO Listed -:
- Yes
- Length:
- 32 in
- Material Type:
- Granite, Quartz
- Number of Bowls:
- 2
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Bowl Size, Left:
- 15-1/4 in x 18-3/8 in x 9 in
- Sink Bowl Size, Right:
- 12-7/8 in x 16 in x 9 in
- Sink Depth:
- 9-1/2 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Composite
- Sink Size Range:
- 31 in - 35 in
- Width:
- 21 in