32 x 21 in. No Hole Composite Double Bowl Undermount Kitchen Sink in Nero

You last purchased this on
 
Swan Corporation

32 x 21 in. No Hole Composite Double Bowl Undermount Kitchen Sink in Nero

This product requires certification to purchase.
Brand image
You last purchased this on
 
Swan Corporation

32 x 21 in. No Hole Composite Double Bowl Undermount Kitchen Sink in Nero

  • Fast #
  • Part #SQU03322DBNERO
  • Item #3077759
  • Manufacturer Part #QU03322DB.077
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Nero Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Made with 80% actual quartz stone, only a diamond is harder
  • Virtually indestructible will not damage from kitchen use
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z124.6
Application:
Commercial, Residential
CSA Certified:
CSA B45
Color Finish Category:
Browns
Color Finish Name:
Nero
Drain Location:
Rear Center
Drain Opening:
3-1/2 in
IAPMO Listed -:
Yes
Length:
32 in
Material Type:
Granite, Quartz
Number of Bowls:
2
Number of Holes:
No Hole
Shape:
Rectangular
Sink Bowl Size, Left:
15-1/4 in x 18-3/8 in x 9 in
Sink Bowl Size, Right:
12-7/8 in x 16 in x 9 in
Sink Depth:
9-1/2 in
Sink Installation Type:
Undermount
Sink Material:
Composite
Sink Size Range:
31 in - 35 in
Width:
21 in