32 x 60 in. Left-Hand Drain Shower Base in White
32 x 60 in. Left-Hand Drain Shower Base in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Authentic solid surface means the color and texture run all the way through and cannot wear away
- Engineered for strength with molded-in structure support
- Easy to install and new plumbing is not needed as the drain placement matches standard bathtubs
- Additional drain cover options are available in these popular finishes, Brushed Nickel, Stainless Steel, Polished Brass and Antique Bronze
- White, bone and bisque floors come with matching drain covers
- Granite-colored floors have a Chrome cover
- Includes left side Fit-Flo molded-in drain
- Slip-resistant for safety
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Left
- Height:
- 3-1/2 in
- IAPMO Listed -:
- Yes
- Length:
- 32 in
- Material:
- Solid Surface
- Shower Base Shape:
- Rectangle
- Threshold Height:
- 3-1/2 in
- Width:
- 60 in