36 x 36 in. Solid Surface Neo-Angle Shower Base with Center Drain in White

You last purchased this on
 
Swan Corporation

36 x 36 in. Solid Surface Neo-Angle Shower Base with Center Drain in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Swan Corporation

36 x 36 in. Solid Surface Neo-Angle Shower Base with Center Drain in White

  • Fast #
  • Part #SSN00036MD010
  • Item #3458302
  • Manufacturer Part #SN00036MD.010
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Authentic solid surface with no surface coating to chip or crack
  • Will not mold or mildew, no grout to clean
  • Single threshold
  • Pebbled, slip-resistant surface
  • Coordinates with Swanstone shower and bath systems
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Center
Height:
5-1/2 in
IAPMO Listed -:
Yes
Installation Type:
Corner Mount
Length:
36 in
Material:
Solid Surface
Shower Base Shape:
Neo-angle
Threshold Height:
5-1/2 in
Width:
36 in