37 in. x 38 in. Shower Base with Center Drain in White
37 in. x 38 in. Shower Base with Center Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Single threshold
- Pebbled, slip-resistant surface for safety
- Center drain location
- Coordinates with Swan shower and bath systems
- Will not mold or mildew, no grout to clean
- Authentic solid surface with no surface coating to chip or crack
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- IAPMO Listed -:
- No
- Length:
- 37 in
- Material:
- Solid Surface
- Shower Base Shape:
- Rectangle
- Width:
- 38 in