38 in. Rectangle Shower Base in Bisque
38 in. Rectangle Shower Base in Bisque
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Bisque
- Drain Location:
- Center
- IAPMO Listed -:
- No
- Length:
- 38 in
- Material:
- Solid Surface
- Product Type:
- Shower Floor
- Shower Base Shape:
- Rectangle
- UL Listed:
- No
- Width:
- 37 in