38 x 38 in. Solid Surface and Composite Neo-Angle Shower Base with Rear Center Drain in Bisque
38 x 38 in. Solid Surface and Composite Neo-Angle Shower Base with Rear Center Drain in Bisque
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Bisque
- Drain Location:
- Rear Center
- Height:
- 5-1/2 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Corner Mount, Alcove
- Length:
- 38 in
- Material:
- Solid Surface, Composite
- Shower Base Shape:
- Neo-angle
- Threshold Height:
- 5-1/2 in
- Width:
- 38 in