0 items

Swan Corporation 38 x 38 in. Solid Surface and Composite Neo-Angle Shower Base with Rear Center Drain

SSN00038MD

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Authentic solid surface with no surface coating to chip or crack
  • Coordinates with Swanstone shower and bath systems
  • Pebbled, slip-resistant surface
  • Single threshold
  • Will not mold or mildew, no grout to clean

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
White
Color Finish Category
Whites
Drain Location
Rear Center
Height
5-1/2 in
IAPMO Listed
Yes
Installation Type
Alcove, Corner Mount
Length
38 in
Material
Composite, Solid Surface
Width
38 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday