Swan Corporation

45 in. Rectangle Shower Base in Baby's Breath

Part #SSF03738MD168  |  Manufacturer Part #SF03738MD.168

Color/Finish:
Baby's Breath

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Color Finish: Baby's Breath

Drain Location: Center

Height: 10 in

IAPMO Listed: No

Length: 45 in

Material: Swanstone®

Shower Base Shape: Rectangle

Threshold Height: 10 in

Type: Shower Base

UL Listed: No

Width: 43 in