Swan Corporation 45 x 43 in. Shower Floor

SSF03738MD

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Authentic solid surface with no surface coating to chip or crack
  • Center drain location
  • Coordinates with Swan shower and bath systems
  • Pebbled, slip-resistant surface for safety
  • Single threshold
  • Will not mold or mildew, no grout to clean

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Height
10 in
IAPMO Listed
No
Length
37 in
Material
Swanstone Solid Surface
Width
38 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday