48 x 34 in. Veritek® Shower Floor with Center Drain in Bisque

Part #SFF03448MD018  |  Item #3452323  |  Manufacturer Part #FF03448MD.018

Color/Finish:
Bisque

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access

Product Details

Documents

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z124.1.2

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.5

Color Finish: Bisque

Color Finish Category: Neutrals

Drain Location: Center

Drain Opening: 3 in

Height: 4-1/2 in

IAPMO Listed: Yes

Installation Type: Alcove

Length: 48 in

Material: Veritek®

Shower Base Shape: Rectangle

Threshold Height: 4-1/2 in

UL Listed: No

Width: 34 in