0 items

Swan Corporation 60 x 30 in. Drop-In Bathtub with Left-Hand Drain in White

SBT03060LDWH

Color Finish

(Pricing is for White)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • 30" X 60"
  • Available in solid and granite colors
  • Deeper than a standard tub
  • Includes complete installation instructions
  • Natural gloss finish is easy to clean

SPECIFICATIONS

ADA Compliant
No
Color Finish
White
Color Finish Category
Whites
Drain Location
Left
Installation Type
Drop-In
Length
60 in
Material
Veritek
Width
30 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday