60 x 60 in. 3-Panel Composite and Engineered Stone Wall Shower Wall Kit in White
60 x 60 in. 3-Panel Composite and Engineered Stone Wall Shower Wall Kit in White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Authentic solid surface with no surface coating to chip or crack
- Mold and mildew resistant
- Panel edges feature a raised trim eliminating the need for a separate trim kit
- Includes wall panels, corner moldings and 2 apron strips
- No grout to clean
Specifications
- ANSI:
- ANSI Z124.6
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 60 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Wall Mount
- Material:
- Composite, Engineered Stone
- UL Listed:
- No