60 x 60 x 60 in. Composite Tub Wall Kit in White

You last purchased this on
 
Swan Corporation

60 x 60 x 60 in. Composite Tub Wall Kit in White

  • Fast #
  • Part #SSS605WH
  • Item #2102943
  • Manufacturer Part #SS00605.010
3.8 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Swan Corporation

60 x 60 x 60 in. Composite Tub Wall Kit in White

This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Authentic solid surface with no surface coating to chip or crack
  • Includes two molded-in soap dishes
  • Coordinates with Swanstone wall systems, floors and vanity tops
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z124.6
CARB OTC LEED Compliant:
No
CSA Certified:
CSA Z124.6
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
30 in
IAPMO Listed -:
Yes
Installation Type:
3 Wall Alcove
Length:
60 in
Material:
Composite
UL Listed:
Yes