62 x 58 in. Tub & Shower Wall in White

You last purchased this on
 
Swan Corporation

62 x 58 in. Tub & Shower Wall in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Swan Corporation

62 x 58 in. Tub & Shower Wall in White

  • Fast #
  • Part #STW32WH
  • Item #42560
  • Manufacturer Part #TW32000.010
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Three built-in shelves for storage of toiletries
  • Ultra-bright, glossy surface comes from durable baked on finish
  • Easy to carry and install
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
White
Height:
58 in
Installation Type:
Wall Mount
Length:
62 in
Material:
Veritek®
Wall Installation:
Glue-Up
Width:
32 in