Swan Corporation 72-1/2 x 36 in. Swanstone Shower Wall Kit in White

SSTMK7236WH

Width

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Classic look of Swanstone 3" x 6" subway tile pattern
  • Compression molding means superior durability
  • Heat resistant - walls can handle steamer units
  • Ideal for remodeling; easier to install than tile
  • Includes two side panels, one back panel and two corner soap dishes
  • No grout to maintain; will not mold or mildew

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
White
Color Finish Category
Whites
Height
72-1/2 in
IAPMO Listed
No
Length
36 in
Material
Swanstone
UL Listed
No
Width
36 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday