72-1/2 x 48 x 48 in. Swanstone Square Neo Shower Wall Kit in White

Part #SSQMK7248NEOWH  |  Item #4604738  |  Manufacturer Part #SQMK7248NEO.010

Width:

48 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Neo angle wall kit
  • Chamfered edges on the 12" square tile pattern
  • No grout to maintain; will not mold or mildew
  • Ideal for remodeling; easier to install than tile
  • Heat resistant - walls can handle steamer units
  • Compression molding means superior durability
  • Includes two side panels and two corner soap dishes

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Color Finish: White

Color Finish Category: Whites

Height: 72-1/2 in

IAPMO Listed: No

Length: 48 in

Material: Swanstone

Type: SSQMK7248NEOWH

UL Listed: No

Width: 48 in