Swan Corporation

72 x 34 x 48 in. Solid Surface Shower Wall Kit in White

Part #SSK344872010  |  Manufacturer Part #SK344872.010

Width:

48 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Authentic solid surface with no surface coating to chip or crack
  • Eliminates water, mold, mildew or grout problems
  • Designed to fit most shower applications with no trimming required
  • Matching colors in shower floors or vanity tops available
  • Matching colors in shower floors or vanity tops available

Documents

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Color Finish: White

Color Finish Category: Whites

Height: 72 in

IAPMO Listed: No

Length: 34 in

Material: Solid Surface

Type: SSK344872010

UL Listed: No

Width: 48 in