0 items

Swan Corporation 96 x 36 in. Swanstone Shower Wall Kit in White

SSTMK9636WH

Width

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Classic look of Swanstone 3" x 6" subway tile pattern
  • Compression molding means superior durability
  • Heat resistant - walls can handle steamer units
  • Ideal for remodeling; easier to install than tile
  • Includes two side panels, one back panel and two corner soap dishes
  • No grout to maintain; will not mold or mildew

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
White
Color Finish Category
Whites
Height
96 in
IAPMO Listed
No
Length
36 in
Material
Swanstone
UL Listed
No
Width
36 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday