Swan Corporation

96 x 48 x 48 in. Swanstone Shower Wall Kit in White

Part #SSTMK964848WH  |  Manufacturer Part #STMK964848010

Width:

48 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Classic look of Swanstone 3" x 6" subway tile pattern
  • No grout to maintain; will not mold or mildew
  • Ideal for remodeling; easier to install than tile
  • Heat resistant - walls can handle steamer units
  • Compression molding means superior durability
  • Includes two side panels, one back panel and two corner soap dishes

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Color Finish: White

Color Finish Category: Whites

Height: 96 in

IAPMO Listed: No

Length: 48 in

Material: Swanstone

Type: SSTMK964848WH

UL Listed: No

Width: 48 in