ADA Fold Shower Seat for Right Seat Wall in White
ADA Fold Shower Seat for Right Seat Wall in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Material: Naugahyde
- Fits back or side wall
- 23 1/3" x 22 1/2"
- Folds down when not in use
- Easy to install
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 21 in
- GSA Approved:
- No
- Height:
- 13 in
- IAPMO Listed -:
- No
- Length:
- 21-1/2 in
- Material:
- Naugahyde
- Overall Length:
- 21-1/2 in
- Overall Width:
- 23-1/2 in
- Width:
- 23-1/2 in