Swan Corporation ADA High Gloss Tub Shower Wall Kit in White

SHA58WH

Manufacturer Part #: HA58000.010

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Easy to install for remodeling projects or new construction
  • Baked on finish has a glossy surface that is easy to clean

SPECIFICATIONS

ADA Compliant
Yes
Height
58 in
Type
SHA58WH
Width
60 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday