Swan Corporation Corner Shower Seat

SCS01616

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Capacity
300 lbs
Color Finish
White
Color Finish Category
Whites
Depth
16-5/16 in
GSA Approved
No
Height
5 in
IAPMO Listed
No
Length
22 in
Material
Engineered Stone
Width
22 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday