High Gloss 3-Piece Bath Wall Kit in White
High Gloss 3-Piece Bath Wall Kit in White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Adjustable to fit standard tub sizes
- Smooth high-gloss finish stays ultra bright and clean
- Moisture-proof, sealed seams and edges eliminates mold and mildew problems
- Limited lifetime warranty
- Seamless corners for cleaning ease
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 58 in
- Length:
- 62 in
- Material:
- Veritek®
- Width:
- 60 in