Holder in White
Holder in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Authentic solid surface with no surface coating to chip or crack
- Includes two corner soap dishes
- Coordinates with Swanstone wall systems, floors and vanity tops
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- IAPMO Listed -:
- No
- Installation Type:
- Corner Mount
- Length:
- 5 in
- Material:
- Swanstone
- Product Type:
- Holder