Single Bowl Quartz Kitchen Sink Nero
Single Bowl Quartz Kitchen Sink Nero
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Made with 80% actual quartz stone, only a diamond is harder
- Virtually indestructible will not damage from kitchen use
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.6
- CSA Certified:
- CSA B45
- Color Finish Category:
- Browns
- Color Finish Name:
- Nero
- Drain Location:
- Right
- Drain Opening:
- 3-1/2 in
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Sink Bowl Size:
- 22 in x 25 in x 9-1/2 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Composite
- Sink Size Range:
- 21 in - 25 in
- Sink Size, Overall:
- 25 in x 22 in