Single Shower Wall Panel in White
Single Shower Wall Panel in White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.6
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 72 in
- IAPMO Listed -:
- Yes
- Material:
- Swanstone® Solid Surface
- Shower Door Framed or Frameless:
- Frameless
- UL Listed:
- No
- Width:
- 36 in