Swan Corporation

Square Bar Sink in White

Part #SBS1515WH  |  Manufacturer Part #BS01515.010

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z124.6

CARB OTC LEED Compliant: No

CSA Certified: CSA B45

Color Finish: White

Color Finish Category: Whites

Drain Location: Center

Drain Opening: 3-1/2 in

IAPMO Listed: Yes

Material: Swanstone

Number Of Bowls: 1

Overall Sink Size: 15 in x 15 in x 6 in

Shape: Square

Sink Bowl Size: 12 in x 10 in x 6 in

Sink Material: Swanstone