Swan Corporation Veritek® 32 in. Rectangle Shower Base in White

SFR03260RM010

Manufacturer Part #: FR03260RM.010

Color/Finish

(Pricing is for White)

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Will not mold or mildew
  • no grout to clean
  • No surface coating to chip or crack
  • Slip-resistant surface
  • Integral Fit-Flo™ drain makes floor easy to install

SPECIFICATIONS

ADA Compliant
No
Collection
Veritek®
Drain Location
Right
Height
4-1/2 in
IAPMO Listed
Yes
Shape
Rectangular
Shower Base Shape
Rectangle
Type
SFR03260RM010
Width
32 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday