64 x 34 in. Veritek Rectangle Shower Base with Trough Drain in White

You last purchased this on
 
Swan Corporation

Veritek® 64 x 34 in. Veritek Rectangle Shower Base with Trough Drain in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Swan Corporation

Veritek® 64 x 34 in. Veritek Rectangle Shower Base with Trough Drain in White

  • Fast #
  • Part #SFB03464010
  • Item #4353058
  • Manufacturer Part #FB03464.010
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Trough drain eliminates need for additional water dam
  • Low threshold provides easy access; no ramp required
  • 34" x 64"
  • Slip-resistant surface and molded-in structure supports for strength
  • Made of composite materials
  • 16 gauge stainless steel grate provides maximum drainage
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Veritek®
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Side
Height:
5-1/3 in
IAPMO Listed -:
Yes
Length:
64 in
Material:
Veritek®
Shower Base Shape:
Rectangle
Threshold Height:
5-1/3 in
Width:
34 in