Single Floor Mounting Laundry Tray
Veritek® Single Floor Mounting Laundry Tray
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Will not mold or mildew
- Molded-in wash board
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.6
- CSA Certified:
- CSA B45
- Collection:
- Veritek®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Opening:
- 1-3/4 in
- Material:
- Veritek®
- Number of Bowls:
- 1
- Sink Bowl Size:
- 19 3/4 in x 22 7/8 in x 13 in
- Sink Installation Type:
- Floor Mount
- Sink Material:
- Veritek
- Sink Size, Overall:
- 23 3/8 in x 22 7/8 in