60W 4-Light Medium E-26 Base Incandescent Pendant in Black
Apta 60W 4-Light Medium E-26 Base Incandescent Pendant in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Apta
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 24 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Crystal
- Height:
- 6 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Crystal
- Number of Lights:
- 4
- UL Listed:
- No
- Watts:
- 60 W