Swarovski Lighting

Inside/Out 3W 9-Light LED Pendant in Black Crystal

Part #SSNT171EBK1S  |  Manufacturer Part #SNT171E-BK1S

Color/Finish:
Black Crystal

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Bulb Type: LED

Collection: Inside/Out

Color Finish: Black Crystal

Color Finish Category: Blacks

Color Temperature: 4000

ETL Listed: No

Energy Star Compliant: No

Height: 2-1/2 in

Installation Type: Ceiling Mount

Length: 8 in

Lighting Direction: Down Lighting

Lighting Style: [Contemporary, Modern]

Number Of Lights: 9

UL Listed: No

Watts: 3

Width: 8 in