Swarovski Lighting

Strandelier 0.1W 260-Light LED Pendant in Opal Grey

Part #SSST132EGY2S  |  Manufacturer Part #SST132E-GY2S

Color/Finish:
Opal Grey

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Bulb Type: LED

Collection: Strandelier

Color Finish: Opal Grey

Color Finish Category: Greys

ETL Listed: No

Energy Star Compliant: No

Height: 18-9/10 in

Installation Type: Ceiling Mount

Lighting Direction: Down Lighting

Lighting Style: Modern

Number Of Lights: 260

UL Listed: No

Watts: 0.1

Width: 26-19/50 in