1-1/2 in. Forged Steel 1500# Ball Valve

You last purchased this on
 
Swi Valve

1-1/2 in. Forged Steel 1500# Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Swi Valve

1-1/2 in. Forged Steel 1500# Ball Valve

  • Fast #
  • Part #SAPH11BATZ2Z150
  • Item #4901402
  • Manufacturer Part #APH11BATZ2Z150
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

BAA Compliant:
No
Clean Bagged:
No
FM Approved:
No
Fire Suppression System Rated:
No
IAPMO Listed -:
No
MA Approved -:
No
Material:
Forged Steel
NSF Certified:
No
Pressure Class:
1500#
UL Listed:
No
Valve Body Style:
Ball
Valve Operator:
Gear Operator Handle
Valve Size:
1-1/2 in
Valve Type:
Ball Valve
cUPC Certified:
No