1 in. Forged Steel Reduced Port Socket Weld x FNPT Gate Valve
1 in. Forged Steel Reduced Port Socket Weld x FNPT Gate Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- API:
- API 602
- ASME:
- ASME B16.34
- ASTM:
- ASTM A-105, ASTM A-105N, ASTM A-193 B6, ASTM A-194 Grade 2H, ASTM A-217, ASTM A-276 316, ASTM A-47, ASTM A-563A, ASTM A-582
- End Connection 1:
- Socket Weld
- End Connection 2:
- FNPT
- End Connections:
- Socket Weld x FNPT
- FM Approved:
- No
- Handle Material:
- Malleable Iron
- Length:
- 6-1/2 in
- Material:
- Forged Steel
- NSF Certified:
- No
- Pressure Class:
- 800#
- UL Listed:
- No
- Valve Bonnet Type:
- Bolted
- Valve Operator:
- Handwheel
- Valve Port Opening:
- Standard Port
- Valve Size:
- 1 in
- Valve Type:
- Gate Valve
- Weight:
- 9.7 lb