10 in. Floor Sweeper 3-Pack

You last purchased this on
 
Swiffer

10 in. Floor Sweeper 3-Pack

This product requires certification to purchase.
Brand image
You last purchased this on
 
Swiffer

10 in. Floor Sweeper 3-Pack

  • Fast #
  • Part #PGC09060CT
  • Item #4483645
  • Manufacturer Part #PGC 09060
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Head swivels
  • Use with dry or wet cloths
  • Removes dust, dirt, hair and allergens from floors, furniture and electronics
  • Includes three sweeper mops
  • Breaks down into four parts for storage and to adjust length
  • Requires Certification

Specifications

Green Seal Certified:
No
Height:
5-63/100 in
Length:
13 in
Package Quantity:
Pack of 3
Weight:
3.3 lb
Width:
7-7/25 in