6 in. Starter Kit
Dusters™ 6 in. Starter Kit
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Flexibility - Gets into hard to reach places
- Easy grip ergonomic handle
- Dust-Lock Adhesive™ attracts dust and hair from virtually every surface
- Fluffy Fibers - Uses thousands of fluffy fibers to pick up 2x more dust than a feather duster
Specifications
- Collection:
- Dusters™
- Color Finish Name:
- Light Blue
- Depth:
- 2 in
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Handle Length (in):
- 13 in
- Handle Material:
- Plastic
- Length:
- 6 in
- Package Quantity:
- Skid of 55
- Product Type:
- Starter Kit
- Weight:
- 1.77 lb