Sweeper® Dry 8 x 5/8 in. Floor Refills

Part #PRO33407  |  Item #7465871  |  Manufacturer Part #PGC33407CT

Color/Finish:
White

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Swiffer® dry cloths have a thick 3D texture that picks up dirt, dust and hair
  • Safe for wood, ceramic, vinyl tile, electronics and other hard surfaces

Specifications

Collection: Sweeper® Dry

Color Finish: White

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Length: 8 in

Product Type: Refills

Width: 5/8 in