1.5 L Floor Cleaner Lemon

You last purchased this on
 
Swiffer

1.5 L Floor Cleaner Lemon

This product requires certification to purchase.
Brand image
You last purchased this on
 
Swiffer

1.5 L Floor Cleaner Lemon

  • Fast #
  • Part #PGC23679
  • Item #4712297
  • Manufacturer Part #PGC 23679
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Lemon scent
  • Fits all Swiffer® Wet Jet models
  • Six bottles per case
  • Safely cleans wood, laminate, marble, stone, ceramic tile, vinyl, and linoleum floors
  • Requires Certification

Specifications

Green Seal Certified:
No
Height:
11-3/50 in
Length:
12-3/50 in
Package Quantity:
Case of 6
Size:
1.5 L
Weight:
18.69 lb
Width:
7-81/100 in