Swivel Hanger

B203PGL

Fits Pipe Size

Starting at $14.08
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Conforms to Federal Specification WW-H-171E, Type 10, and MSS-SP-69, Type 10
  • Maximum temperature 275 °F
  • PVC coated for protection
  • Pipe size 1/2 in. to 8 in.

SPECIFICATIONS

Coating
Plastic
Color Finish
Grey
Color Finish Category
Greys
FM Approved
No
Fits Pipe Size
2-1/2 in
Gauge
14
Height
938/1000 in
Length
5-247/1000 in
Material
Pre-Galvanized Steel
UL Listed
No
Weight
2/5
Width
3-2/25 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday