100 ft. x 5/8 in. PVC and Brass Heated Hose

Part #PPWL03100  |  Item #7025513  |  Manufacturer Part #PWL-03-100

Call for Pricing EACH

Fitting Sizes:

5/8 in

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • 100' Male and female GHT connects
  • Designed to provide constant source of water in freezing temperatures
  • Thermostatically controlled, turns on when the temperature drops to 45° F and will shut off if the temperature rises above 57° F
  • Tested to -42 F°
  • Grounded end to end including nozzles
  • Grounded, nickel plated brass couplings
  • Abrasion resistant cover

Specifications

CSA Certified: CSA C22.2

End Connection 1: MGHT

End Connection 2: FGHT

End Connections: MGHT x FGHT

Fitting Size 1: 5/8 in

Fitting Size 2: 5/8 in

Fitting Sizes: 5/8 in

Fitting Type: Straight

GSA Approved: No

High Pressure: 150

Length: 100 ft

Material: [Brass, Plastic]

Material Type: PVC

NSF Certified: No

Tool Type: Hose

UL Listed: Yes

Volts: 120V