M175/MULTI-KIT 120/208/240/277V Multi-Tap Magnetic Ballast For 175W Metal Halide Lamp
M175/MULTI-KIT 120/208/240/277V Multi-Tap Magnetic Ballast For 175W Metal Halide Lamp
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Multi-tap
- Kit contains core and coil
- Operates one 250 watt S55 high pressure sodium lamp
- Minimum starting temperature: -40°F/-40°C
- Circuit type HX-HPF
- ANSI code S56
- Starting method pulse ignitor
- Size: 3-47/50" (L) x 2-81/100" (W) x 3-17/20" (H)
Documents
Specifications
- ANSI:
- ANSI M57
- Application:
- Industrial Trade
- Ballast Type:
- Magnetic
- Height:
- 2-1/2 in
- Length:
- 10-3/5 in
- Number of Lights:
- 1
- UL Listed:
- Yes
- Volts:
- 120/277V
- Watts:
- 175 W
- Width:
- 7-9/10 in