Sylvania

10 W 5000K LED Light Bulb with Medium E-26 Base

Part #SYL74293  |  Manufacturer Part #74293

Watts:

10
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • RT5/6 fits into most 5" and 6" recessed downlight fixtures
  • CRI: 90
  • Beam angle: 80°
  • Dimmable down to 10% of full light output with compatible dimmers
  • Suitable for indoor and outdoor dry, damp and wet locations
  • Reduces energy consumption up to 84%
  • Lasts up to 25 times longer than incandescent lamps
  • No warm-up time: instant-on with full light output and stable lamp to lamp color
  • Includes: integrated trim, baffle reflector socket adaptor for direct replacement

Green

Documents

Specifications

AMP: 0.1

Bulb Type: LED

Color Temperature: 5000

Diameter: 7-181/500 in

ETL Listed: Yes

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 4-4/5 in

Length: 7-4/5 in

Light Bulb Base Type: Medium E-26

Lumens: 700

Lumens per Watt LPW : 70

Number Of Hours: 50000

Ordering Code: LEDRT56700950FL80

Volts: 120V

Watts: 10

Width: 7-4/5 in