LU100/MULTI-KIT 120/208/240/277V Multi-Tap Magnetic Ballast for 100W High Pressure Sodium Lamp
LU100/MULTI-KIT 120/208/240/277V Multi-Tap Magnetic Ballast for 100W High Pressure Sodium Lamp
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Kit contains core and coil
- Size: 3-47/50" (L) x 2-81/100" (W) x 3-1/2" (H)
- Multi-tap magnetic core
- ASNI code S54
- Minimum starting temperature: -40°F/-40°C
- Circuit type HX-HPF
- Starting method pulse ignitor
Documents
Specifications
- ANSI:
- ANSI S54
- Application:
- Industrial Trade
- Ballast Type:
- Electronic
- Height:
- 3-9/10 in
- Length:
- 7-1/10 in
- UL Listed:
- Yes
- Volts:
- 120/277V
- Watts:
- 100 W
- Width:
- 7-1/10 in